SPARTEX 900441245/145-ANCHOR BOLT - 145X12-A4
Anchor bolt option 1, ETA-11/0196
See technical informationReferences
Spartex:900441245/145
Rubix:264A6783
Manufacturer :9004412 45/145
EAN:4043377258007


Technical specifications
| Length | 145 mm |
|---|---|
| Standard | NON-STANDARD |
| Type | anchor bolt option 1 eta-11/0196 |
Product details : SPARTEX 900441245/145-ANCHOR BOLT - 145X12-A4
Heavy duty wedge anchor option 1, ETA-11/0205 A4 12X
Technical specifications
Attributes
| Length | 145 mm |
|---|---|
| Standard | NON-STANDARD |
| Type | anchor bolt option 1 eta-11/0196 |
| Diameter | 12 mm |
| Material/finishing | Stainless Steel A4 |
Show UNSPSC/ECL@SS
£ 133.13 excl. VAT
/ 25 pieces
£ 159.75 incl. VAT
- In stock: Next day delivery
Length
145 mm