M3 X 20 SLOT COUNTERSUNK M/SCREW BZP PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M3X20MSCSKSLT-ZP/100
rubix:8856290
brand logo
brand logo
Technical specifications
Threading diameter3 mm
Length20 mm
Material/finishingsteel
See all Specifications

Product details : M3 X 20 SLOT COUNTERSUNK M/SCREW BZP PACK OF 100


Din 963 Grade 4.8 mild steel machine screws. Slotted drive with a countersunk head, fully threaded. Bright zinc plate.

Technical specifications


Attributes
Threading diameter3 mm
Length20 mm
Material/finishingsteel
Shape of headcountersunk
Class4.8
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
  • Usually arrives within 14 working days