SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 6X60 PZ3 0965406 60
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ6X60EFA4-70
Rubix:268A7445
Manufacturer :0965406 60
EAN:4043377119346


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 6X60 PZ3 0965406 60
Cross recessed countersunk head screws A4-70 6X60 pz3 DIN 965
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.56 excl. VAT
/ 200 pieces
£ 28.27 incl. VAT
- Usually arrives within 14 working days
Length
60 mm