M6 X 25 SLOT PAN M/SCREW BRASS PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M6X25MSPANSLT-BRS/100
rubix:8854220
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length25 mm
Material/finishingBrass
See all Specifications

Product details : M6 X 25 SLOT PAN M/SCREW BRASS PACK OF 100


Din 85 Brass machine screws. Slotted drive with a pan head, fully threaded.

Technical specifications


Attributes
Threading diameter6 mm
Length25 mm
Material/finishingBrass
Shape of headPan
Show UNSPSC/ECL@SS
£ 89.94 excl. VAT
/ Each
£ 107.93 incl. VAT
  • Usually arrives within 14 working days