SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 8X130 SW5 1064228 130
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X130EFA2-50ISO
Rubix:268A3388
Manufacturer :1064228 130
EAN:4043377181770


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 8X130 SW5 1064228 130
Hexagon socket countersunk head screws with fullthread A2-50 8X130 sw5
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ 50 pieces
£ 22.26 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Metrical diameter
M8