References
Rubix-UK:M6X16SBS-10.9/100
Rubix:8844828


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | steel |
Product details : M6 X 16 SOCKET BUTTON HEAD 10.9 PACK OF 100
ISO 7380 Grade 10.9 steel precision manufactured fastener. Button head with hexagon drive. Low profile head is suitable where safety (no sharp edges or protrusions permitted) may be an issue.
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | steel |
| Metrical diameter | m6 |
| Type of imprint | hexagonal socket |
| Shape of head | button |
| Quality Grade | 10.9 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- In stock: Next day delivery