References
Rubix-UK:M5X10SBS-10.9-ZP/50
Rubix:8845263


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | steel |
Product details : M5 X 10 SOCKET BUTTON HEAD 10.9 BZP PACK OF 50
ISO 7380 Grade 10.9 steel precision manufactured fastener. Button head with hexagon drive. Low profile head is suitable where safety (no sharp edges or protrusions permitted) may be an issue. Bright zinc plated.
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | steel |
| Metrical diameter | m5 |
| Type of imprint | hexagonal (hex) |
| Shape of head | button |
| Quality Grade | 10.9 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
- In stock: Next day delivery