M4 X 10 SOCKET BUTTON HEAD A2 PACK OF 100


Oval head screw Rubix-UK

References
rubix-uk:M4X10SBS-A2/100
rubix:8845514
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel

Product details : M4 X 10 SOCKET BUTTON HEAD A2 PACK OF 100


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
  • In stock: Next day delivery