M20 X 100 SKT CAP 12.9 PACK OF 5


Oval head screw Rubix-UK

References
rubix-uk:M20X100SKTCAP-12.9/5
rubix:8837015
brand logo
brand logo
Technical specifications
Length100 mm
Material/finishingsteel
See all Specifications

Product details : M20 X 100 SKT CAP 12.9 PACK OF 5


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Length100 mm
Material/finishingsteel
Shape of headcap
Class12.9
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
  • Usually arrives within 14 working days