References
Spartex:VMTCLF6X80EFA2-70
Rubix:268A6423
Manufacturer :008526 80
EAN:4043377011824


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX SLOTTED PAN HD SCR A2-70 6X80 008526 80
Slotted pan head screws A2-70 6X80 DIN 85
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.22 excl. VAT
/ 200 pieces
£ 32.66 incl. VAT
- Usually arrives within 14 working days
Length
80 mm