UNBRAKO UMSC12060 PK10 M12 X 60 SOCKET CAP 12.9 PACK OF 10


Socket Head Cap Screw

References
unbrako:UMSC12060 PK10
rubix:8841314
manufacturer :M12X60SKTCAP-UNB-12.9/10
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Length60 mm
Material/finishingsteel
See all Specifications

Product details : UNBRAKO UMSC12060 PK10 M12 X 60 SOCKET CAP 12.9 PACK OF 10


UMSC06025 Socket Head Cap Screw, pack of 50 units

Applications

Suitable for all high tensile applications. Use Stainless for corrosive, cryogenic or elevated temperature environment.

Technical specifications


Attributes
Threading diameter12 mm
Length60 mm
Material/finishingsteel
Shape of headsocket
Class4g6g (thread)
Show UNSPSC/ECL@SS
£ 13.45 excl. VAT
/ Each
£ 16.14 incl. VAT
  • Usually arrives within 14 working days