M10 X 25 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M10X25SKTCSK-10.9-ZP/50
rubix:8843228
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
Threading diameter10 mm
See all Specifications

Product details : M10 X 25 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive. Bright zinc plated.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Threading diameter10 mm
Class10.9
Show UNSPSC/ECL@SS
£ 14.40 excl. VAT
/ Each
£ 17.28 incl. VAT
  • Usually arrives within 14 working days