SPARTEX CHCDB8X20EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X20/20
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHCDB8X20EFA2-70ISO
Rubix:264A7384
Manufacturer :4762208 20
EAN:4043377227447


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHCDB8X20EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X20/20
Hexagon socket head cap screws A2-70 8X20/20 SW6
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M8 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 24.06 excl. VAT
/ 200 pieces
£ 28.87 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Thread surface
Metrical diameter
M8