M4 X 8 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M4X8SKTCSK-10.9-ZP/50
rubix:8843031
brand logo
brand logo
Technical specifications
Length8 mm
Material/finishingsteel
Threading diameter4 mm
See all Specifications

Product details : M4 X 8 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive. Bright zinc plated.

Technical specifications


Attributes
Length8 mm
Material/finishingsteel
Threading diameter4 mm
Class10.9
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
  • Usually arrives within 14 working days