SPARTEX HEX SKT HD CAP SCR A4-80 4X5 SW3 47624804 5
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X5EFA4-80ISO
Rubix:268A2291
Manufacturer :47624804 5
EAN:4043377261496


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 4X5 SW3 47624804 5
Hexagon socket head cap screws A4-80 4X5 SW3
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M4 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 49.70 excl. VAT
/ 1,000 pieces
£ 59.64 incl. VAT
- Usually arrives within 14 working days
Length
5 mm
Material/finishing
Thread surface
Metrical diameter
M4