M5 X 20 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M5X20SKTCSK-10.9-ZP/50
rubix:8843104
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
Threading diameter5 mm
See all Specifications

Product details : M5 X 20 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive. Bright zinc plated.

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Threading diameter5 mm
Class10.9
Show UNSPSC/ECL@SS
£ 12.79 excl. VAT
/ Each
£ 15.35 incl. VAT
  • In stock: Next day delivery