SPARTEX HEX SKT HD CAP SCR A4-80 20X100 SW17 476248020 100
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC20X100PFA4-80ISO
Rubix:268A1886
Manufacturer :476248020 100
EAN:4043377066855


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 20X100 SW17 476248020 100
Hexagon socket head cap screws A4-80 20X100 SW17
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 20 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m20 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 95.73 excl. VAT
/ 25 pieces
£ 114.87 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Threading diameter
20 mm
Thread surface
Metrical diameter
m20