M5 X 10 SOCKET COUNTERSUNK A4 PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M5X10SKTCSK-A4/50
rubix:8843643
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
Threading diameter5 mm

Product details : M5 X 10 SOCKET COUNTERSUNK A4 PACK OF 50


Din 7991 Grade A4 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
  • Usually arrives within 14 working days