M3 X 12 SOCKET COUNTERSUNK 10.9 PACK OF 100


Countersunk socket

References
rubix-uk:M3X12SKTCSK-10.9/100
rubix:8842205
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
Threading diameter3 mm
See all Specifications

Product details : M3 X 12 SOCKET COUNTERSUNK 10.9 PACK OF 100


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Threading diameter3 mm
Class10.9
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
  • Usually arrives within 14 working days