M6 X 12 SOCKET COUNTERSUNK A4 PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M6X12SKTCSK-A4/50
rubix:8843716
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingSteel
Threading diameter6 mm

Product details : M6 X 12 SOCKET COUNTERSUNK A4 PACK OF 50


Din 7991 Grade A4 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingSteel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
  • Usually arrives within 14 working days