SPARTEX HEX SKT HD CAP SCR A2-70 6X95 SW5 476226 95
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X95PFA2-70ISO
Rubix:268A2447
Manufacturer :476226 95
EAN:4043377259301


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 6X95 SW5 476226 95
Hexagon socket head cap screws A2-70 6X95 SW5
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M6 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 6 mm |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ 100 pieces
£ 16.06 incl. VAT
- Usually arrives within 14 working days
Length
Select...