8 X M6 X 12 SOCKET SHOULDER SCREW PACK OF 25


Adjusting bolt Rubix-UK

References
rubix-uk:M8X12SKTSHLDR/25
rubix:8878110
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
Class12.9

Product details : 8 X M6 X 12 SOCKET SHOULDER SCREW PACK OF 25


BS 4168 Grade 12.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 56.91 excl. VAT
/ Each
£ 68.29 incl. VAT
  • Usually arrives within 14 working days