6 X M5 X 12 SOCKET SHOULDER SCREW PACK OF 25


Adjusting bolt Rubix-UK

References
rubix-uk:M6X12SKTSHLDR/25
rubix:8878056
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
Class12.9

Product details : 6 X M5 X 12 SOCKET SHOULDER SCREW PACK OF 25


BS 4168 Grade 12.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
  • Usually arrives within 14 working days