10 X M8 X 60 SOCKET SHOULDER SCREW PACK OF 5


Adjusting bolt Rubix-UK

References
rubix-uk:M10X60SKTSHLDR/5
rubix:8878250
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingsteel
Class12.9

Product details : 10 X M8 X 60 SOCKET SHOULDER SCREW PACK OF 5


BS 4168 Grade 12.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length60 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 21.52 excl. VAT
/ Each
£ 25.82 incl. VAT
  • Usually arrives within 14 working days