3.5 X 25 WOODSCREW POZI COUNTERSUNK A2 PACK OF 100


Wood screw Rubix-UK

References
rubix-uk:3.5X25WSCSKPOZ-A2/100
rubix:8864390
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
See all Specifications

Product details : 3.5 X 25 WOODSCREW POZI COUNTERSUNK A2 PACK OF 100


Din 7997 grade A2 stainless steel recessed countersunk head, single threaded woodscrew.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Shape of headcountersunk
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
  • Usually arrives within 14 working days