SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A2-50 4.2X28/20 TX20
SK-Drill countersunk-head terrace screw, Cut point
See technical informationReferences
Spartex:VTSKCUT4,2X28PFA2-50
Rubix:269A1438
Manufacturer :9142242 28/20
EAN:4043377257758


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 28 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A2-50 4.2X28/20 TX20
SK-DRILL, CSK head terrace screws, cutting point A2-50 4,2X28/20 TX20
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 28 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | non-standard |
| Shape of head | milled |
| Imprint size | t20 |
| Type of threading | wood |
| Type | cut point |
| Quality Grade | a2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ 250 pieces
£ 8.64 incl. VAT
- Usually arrives within 14 working days