Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
5 X 75 WOODSCREW POZI COUNTERSUNK A2 PACK OF 25
5 X 75 WOODSCREW POZI COUNTERSUNK A2 PACK OF 25
Wood screw Rubix-UK
References
rubix-uk:
5X75WSCSKPOZ-A2/25
rubix:
8864527
Technical specifications
Length
75
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : 5 X 75 WOODSCREW POZI COUNTERSUNK A2 PACK OF 25
Din 7997 grade A2 stainless steel recessed countersunk head, single threaded woodscrew.
Technical specifications
Attributes
Length
75
mm
Material/finishing
steel
Shape of head
countersunk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.68
excl. VAT
/
Each
£
8.02
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
10G X 2.1/2 WOODSCREW POZI CSK TWINTHREAD BZP PK 100
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 4.5X35 0096445 35
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X25 0096435 25
8G X 2.1/2 WOODSCREW POZI CSK GREEN ORGANIC FINISH PACK OF 150
4 X 45 WOODSCREW POZI COUNTERSUNK ZY ULTIMATE PACK OF 200
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4.5X30 0096245 30
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4.5X50 0096245 50
8G X 1 WOODSCREW SLOT ROUND BLACK JAPAN PACK OF 200
6G X 1/2 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
12G X 4 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 5X70 009645 70
SPARTEX VBTRF6X35PFA4-50-SLOTT ROUND HEAD WD SCREW A4-50 6X35
BEAVERSCREWS 210-350-145 HIGH PERFORMANCE WOODSCREW 5 X 30 (L)30 MM BO
SPARTEX TBS-DRILL CSK HD TERRACE SCR. CUTT POINT A2-50 5.3X60 TX20
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3.5X30 PZ2 7997235 30