Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
12G X 4 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
12G X 4 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
Wood screw Rubix-UK
References
rubix-uk:
12GX4WSCSKPOZ-ZP/100
rubix:
8864365
Technical specifications
Length
12
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : 12G X 4 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
Hardened steel recessed countersunk head, twin threaded woodscrew. Bright zinc plated.
Technical specifications
Attributes
Length
12
mm
Material/finishing
steel
Shape of head
countersunk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.04
excl. VAT
/
Each
£
52.85
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SPARTEX VBTFPZ5X25PFA2-50-ROUND HEAD WOOD SCREWS A2-50 5X25 PZ2
SPARTEX QUADRA SPEED. CSK HD SCR. CUTT POINT A4-50 4.5X60/40 TX20
6G X 1 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
6G X 1 WOODSCREW SLOT COUNTERSUNK BZP PACK OF 200
10G X 2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
BEAVERSCREWS 210-350-145 HIGH PERFORMANCE WOODSCREW 5 X 30 (L)30 MM BO
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X60 009624 60
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 6X80 PZ3 7997260 80
8G X 1.3/4 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
SPARTEX VBTRF6X40PFA4-50-SLOTT ROUND HEAD WD SCREW A4-50 6X40
12G X 2 WOODSCREW POZI CSK BZP PK 25
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 5X60 PZ2 7997250 60
8G X 1.1/2 WOODSCREW TWINTHREAD POZI RND BZP PK 200
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X50 0096435 50
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5X90 009625 90