Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
12 X 60/M10 SLEEVE ANCHOR HEX NUT PACK OF 10
12 X 60/M10 SLEEVE ANCHOR HEX NUT PACK OF 10
Expansion bolt plug Rubix-UK
References
rubix-uk:
12X60/M10-SLANCH-HN/10
rubix:
8872317
Technical specifications
Length
60
mm
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : 12 X 60/M10 SLEEVE ANCHOR HEX NUT PACK OF 10
Technical specifications
Attributes
Length
60
mm
Diameter
12
mm
Min drilling depth
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 90044810/75-ANCHOR BOLT - 75X8-A4
M10 X 65 THROUGH BOLT PACK OF 10
6 X 55 WIREHANGER PACK OF 100
M16 X 150 THROUGH BOLT PACK OF 5
SPARTEX 900441010/90-ANCHOR BOLT - 90X10-A4
M10 X 130 CHEMICAL ANCHOR STUD PACK OF 10
SPARTEX 900441660/185-ANCHOR BOLT - 185X16-A4
10 X 75/M8 SLEEVE ANCHOR HEX NUT PACK OF 10
M6 X 85 THROUGH BOLT PACK OF 10
SPARTEX 900441035/115-ANCHOR BOLT - 115X10-A4
8 X 70/M6 SLEEVE ANCHOR HEX BOLT PACK OF 10
1260L SHIELD ANCHOR LOOSE BOLT PACK OF 5
SPARTEX 900441025/105-ANCHOR BOLT - 105X10-A4
R-XPTIIA4-12125/30 R-XPTIIA4 THROUGHBOLT M12X125 MM A4 STAINL PK50
1250P SHIELD ANCHOR PROJECTING BOLT PACK OF 5