Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nails and staples
Nails
Nail
ROEBUCK R.W.NAIL GALV 100X4.50 PK 0.5KG 6032-100450P005G
ROEBUCK R.W.NAIL GALV 100X4.50 PK 0.5KG 6032-100450P005G
Nail Rubix-UK
References
rubix-uk:
6032-100450P005G
rubix:
8865671
Technical specifications
Diameter
4.5
mm
Length
100
mm
Product details
Technical specifications
Product details : ROEBUCK R.W.NAIL GALV 100X4.50 PK 0.5KG 6032-100450P005G
Ideal for the professional and domestic user alike.
Technical specifications
Attributes
Diameter
4.5
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R.W.NAIL PLN 100X4.50 PK 0.5KG
GALVANISED ROUND WIRE NAIL 150X6.00 1KG
STANLEY 0-SWK-BN0625 BRAD NAILS 15MM PACK OF 1000
RW NAIL GALV 75 X 3.75 0.5KG
ROEBUCK 1.25 X 15 BRIGHT PANEL PIN PK 0.5KG
OVAL BRAD HD NAIL 50MM PACK OF 500GRM
1.6 X 20 PANEL PIN 0.5KG
OVAL BRAD HD NAIL 40MM PACK OF 500GRM
ROEBUCK A.R.S. NAILS PLN 40X2.65 PK 0.5KG
ROEBUCK CLOUT NAIL GALV 25X2.65 PK 0.5KG
1.80 X 25 BRIGHT ROUND WIRE NAIL PK 0.5KG
ROEBUCK R.W.NAIL GALV 50X2.65 PK 0.5KG
1.6 X 30 PANEL PIN PLAIN 500G
ROEBUCK R.W.NAIL PLN 40X2.36 PK 0.5KG
APERRY 2.65 X 30 CLOUT NAIL GALV PK 0.5KG