Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nails and staples
Nails
Nail
STANLEY 0-SWK-BN0625 BRAD NAILS 15MM PACK OF 1000
STANLEY 0-SWK-BN0625 BRAD NAILS 15MM PACK OF 1000
Brad Nails
References
stanley:
0-SWK-BN0625
rubix:
2002870
ean:
3253560051754
Technical specifications
Length
15
mm
Type
nail
Product details
Technical specifications
Product details : STANLEY 0-SWK-BN0625 BRAD NAILS 15MM PACK OF 1000
Technical specifications
Attributes
Length
15
mm
Type
nail
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.20
excl. VAT
/
Each
£
3.84
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
APERRY 2.65 X 30 CLOUT NAIL GALV PK 0.5KG
6.0 X 150 ROUND WIRE NAIL PLAIN 500G
2.65 X 50 ANNULAR RING NAIL PK 0.5KG
R.W.NAIL PLN 100X4.50 PK 0.5KG
1.6 X 25 PANEL PIN PLAIN 500G
1.80 X 25 BRIGHT ROUND WIRE NAIL PK 0.5KG
ROEBUCK R.W.NAIL GALV 100X4.50 PK 0.5KG 6032-100450P005G
ARS NAILS PLN 75 X 3.75 500G
ROEBUCK R.W.NAIL GALV 50X2.65 PK 0.5KG
1.6 X 30 PANEL PIN PLAIN 500G
OVAL BRAD HD NAIL 40MM PACK OF 500GRM
SCHNEIDER ELECTRIC 3790204 CAPPING NAILS (L)25 MM X (DIA)2.5 MM PACK O
ROEBUCK R.W.NAIL PLN 40X2.36 PK 0.5KG
ROEBUCK A.R.S. NAILS PLN 40X2.65 PK 0.5KG
OVAL BRAD HD NAIL 50MM PACK OF 500GRM