Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nails and staples
Nails
Nail
ROEBUCK CLOUT NAIL GALV 25X2.65 PK 0.5KG
ROEBUCK CLOUT NAIL GALV 25X2.65 PK 0.5KG
Nail Rubix-UK
References
rubix-uk:
2.65X25CLTNAIL-HDGX0.5KG
rubix:
8865841
Technical specifications
Diameter
2.65
mm
Length
25
mm
Product details
Technical specifications
Product details : ROEBUCK CLOUT NAIL GALV 25X2.65 PK 0.5KG
For roofing. Longer lengths of cork, insulation board, partitions and ceilings.
Technical specifications
Attributes
Diameter
2.65
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.20
excl. VAT
/
Each
£
9.84
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
R.W.NAIL PLN 100X4.50 PK 0.5KG
6.0 X 150 ROUND WIRE NAIL PLAIN 500G
OVAL BRAD HD NAIL 40MM PACK OF 500GRM
SCHNEIDER ELECTRIC 3790204 CAPPING NAILS (L)25 MM X (DIA)2.5 MM PACK O
1.6 X 30 PANEL PIN PLAIN 500G
3.75 X 65CLOUT NAIL HDG PK 0.5KG
OVAL BRAD HD NAIL 50MM PACK OF 500GRM
STANLEY 0-SWK-BN0625 BRAD NAILS 15MM PACK OF 1000
2.65 X 50 ROUND WIRE NAIL PLAIN 500G
ROEBUCK 1.25 X 15 BRIGHT PANEL PIN PK 0.5KG
ARS NAILS PLN 75 X 3.75 500G
APERRY 2.65 X 30 CLOUT NAIL GALV PK 0.5KG
1.80 X 25 BRIGHT ROUND WIRE NAIL PK 0.5KG
ROEBUCK R.W.NAIL GALV 50X2.65 PK 0.5KG
1.6 X 20 PANEL PIN 0.5KG