M5 X 16 SOCKET BUTTON HEAD 12.9 BZP PACK OF 50


Oval head screw Rubix-UK

References
rubix-uk:M5X16SBS-12.9-ZP/50
rubix:8845280
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingsteel
See all Specifications

Product details : M5 X 16 SOCKET BUTTON HEAD 12.9 BZP PACK OF 50


ISO 7380 Precision manufactured fastener. Button head with hexagon drive. Low profile head is suitable where safety (no sharp edges or protrusions permitted) may be an issue. Bright Zinc Plated.

Technical specifications


Attributes
Length16 mm
Material/finishingsteel
Shape of headbutton
Class10.9
Show UNSPSC/ECL@SS
£ 11.74 excl. VAT
/ Each
£ 14.09 incl. VAT
  • In stock: Next day delivery