SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X4 PZ2 7985204 4
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ4X4EFA2-50
Rubix:268A9785
Manufacturer :7985204 4
EAN:4043377175779


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X4 PZ2 7985204 4
Cross recessed raised cheese head screws A2-50 4X4 pz2 DIN 7985
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ 500 pieces
£ 7.86 incl. VAT
- Usually arrives within 14 working days
Length
4 mm