Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
M16 X 125 THROUGH BOLT A4 PACK OF 5
M16 X 125 THROUGH BOLT A4 PACK OF 5
Expansion bolt plug Rubix-UK
References
rubix-uk:
M16X125THRUBLT-A4/5
rubix:
8871558
Technical specifications
Length
125
mm
Diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : M16 X 125 THROUGH BOLT A4 PACK OF 5
Throughbolts, A4 Stainless steel
Technical specifications
Attributes
Length
125
mm
Diameter
16
mm
Min drilling depth
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.15
excl. VAT
/
Each
£
128.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
M10 X 125 THROUGH BOLT A4 PACK OF 10
0825L SHIELD ANCHOR LOOSE BOLT PACK OF 10
1010L SHIELD ANCHOR LOOSE BOLT PACK OF 50
M6 X 65 THROUGH BOLT A4 PACK OF 10
SPARTEX 90044870/135-ANCHOR BOLT - 135X8-A4
M16 X 105 THROUGH BOLT PACK OF 5
M8 X 100 THROUGH BOLT PACK OF 10
6 X 55 WIREHANGER PACK OF 100
8 X 70/M6 SLEEVE ANCHOR HEX BOLT PACK OF 10
M10 X 90 THROUGH BOLT PACK OF 10
SPARTEX 900441245/145-ANCHOR BOLT - 145X12-A4
M10 X 75 THROUGH BOLT PACK OF 50
M16 X 125 THROUGH BOLT PACK OF 5
M10 X 120 THROUGH BOLT PACK OF 20
M6 X 85 THROUGH BOLT PACK OF 10