M16 X 70 SOCKET COUNTERSUNK 10.9 PACK OF 2


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M16X70SKTCSK-10.9/2
rubix:8842825
brand logo
brand logo
Technical specifications
Length70 mm
Material/finishingSteel
Threading diameter16 mm

Product details : M16 X 70 SOCKET COUNTERSUNK 10.9 PACK OF 2


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length70 mm
Material/finishingSteel
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
  • Usually arrives within 14 working days