References
Rubix-UK:M6X30SKTCSK-A2/50
Rubix:8843490


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 6 mm |
Product details : M6 X 30 SOCKET COUNTERSUNK A2 PACK OF 50
Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Metrical diameter | m6 |
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
- In stock: Next day delivery