• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Glues(605)
  • Adhesive tapes and protective films(1,265)
  • Fasteners(14,501)
  • Clamps & Knobs(324)
  • Site security(936)
See Fasteners, Adhesives & Tapes
  • Bolts(1,580)
  • Nuts(623)
  • Washers(946)
  • Threaded rods, stud bolts, helicoils and spacers(219)
  • Screws(10,508)
  • Fastening and fixing products(54)
  • Pins, keys and bushes(22)
  • Hook and eye products(8)
  • Rivet dowel clamps(188)
  • Nails and staples(64)
  • Metal wires and cables(2)
  • Assortment of fasteners(43)
  • Fastening products(244)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Workshop toolbox coil thread
V COIL THREAD INSERT M12X1.50 PACK OF 10

V COIL THREAD INSERT M12X1.50 PACK OF 10

Workshop toolbox coil thread V-Coil

See technical information
References
V-Coil:07322
Rubix:409815
brand logo
brand logo

Product details : V COIL THREAD INSERT M12X1.50 PACK OF 10


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.28 excl. VAT
/ Each
£ 9.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

V COIL THREAD INSERT M10X1.00 PK10ROEBUCK 869334 ASSORTMENT KITS FOR G-COIL THREAD INSERTS M4 A M12DRAPER 36205 BRASS HOSE REPAIR 3/4 CAP.HELICOIL 41851120000 PLUS THREAD REPAIR KIT M12 X 1.75V COIL THREAD INSERT KIT M16X1.50 METRICHELICOIL 01500169700 10UNF INS TOOL TYPE H-PSGROEBUCK 869318 INSERT TOOLS G-COIL N.3 M4X70DRAPER 1/2 BRASSHOSEREPAIR 36203DRAPER EXPERT 21715 M6X1.0 THREAD REPAIR KITROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50ROEBUCK 869331 INSERT TOOLS G-COIL N.16 M12X175DRAPER EXPERT 82631 METRIC THREAD REPAIR KIT M9 X 1.25DRAPER 04139 65PC TYRE PUNCTURE REPAIR KITV-COIL THREAD INSERT TAP 3015 M10 X 1.50V-COIL THREAD INSERT TAP 04021 KIT M12 X 1.75 METRIC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap