Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
G-coil installation appliance
References
roebuck:
869317
rubix:
217A5260
ean:
3660338230684
Technical specifications
Threading diameter
3
mm
Thread-cutting pitch
0.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
Setting device for a G-COIL thread inser
Technical specifications
Attributes
Threading diameter
3
mm
Thread-cutting pitch
0.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.78
excl. VAT
/
Each
£
177.34
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
HELICOIL METRIC ROUGHING TAP M6 X 1 01401060104
BOELLHOFF 01803010000/10 HELICOIL EXTRACTING TOOL HAND SIZE 1
HELICOIL 01500203000 METRIC M3 X0.5 TOOL II
ROEBUCK 869328 INSERT TOOLS G-COIL N.13 M12X100
HELICOIL 9863-06 01500167700 6UNF INS TOOL THRD MANDREL
BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2
HELICOIL 100150S METRIC HIGH SPIRAL FLUTE BOTTOM M10 X 1.5
HELICOIL METRIC M6 X 1 TOOL II METAL
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
ROEBUCK 869331 INSERT TOOLS G-COIL N.16 M12X175
HELICOIL UNF SPIRAL POINT PLUG 10-32 3FSB
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
ROEBUCK 869319 INSERT TOOLS G-COIL N.4 M5X80
HELICOIL 01500179700 1/2UNF INS TOOL THRD MANDREL
HELICOIL 01803040000 EXTRACTION TOOL SIZE 4