Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
BEAVERSCREWS 210-350-095 HIGH PERFORMANCE WOODSCREW 4 X 50 (L)50 MM BO
BEAVERSCREWS 210-350-095 HIGH PERFORMANCE WOODSCREW 4 X 50 (L)50 MM BO
Wood screw Beaux Arts & Passions
References
beaux arts & passions:
210-350-095
rubix:
234A5897
Product details
Technical specifications
Product details : BEAVERSCREWS 210-350-095 HIGH PERFORMANCE WOODSCREW 4 X 50 (L)50 MM BO
Beaverscrews Hpws 4 X 50 (L)50 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.09
excl. VAT
/
Each
£
0.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
8G X 3 WOODSCREW POZI CSK TWINTHREAD BZP PK 100
MAKITA F-31140 SCREWSTRIPS 3.9X55 PH2 COARSE
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5.5X75 0096255 75
10G X 2 WOODSCREW TWINTHREAD POZI RND BZP PACK OF 200
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3X20 009623 20
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 5X60 009645 60
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 5X20 009645 20
SPARTEX QUADRA SPEED. CSK HD SCR. CUTTING POINT A4-50 5X50/30 TX25
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3X40 009643 40
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3X12 009643 12
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X30 0096435 30
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 4X50 PZ2 7997240 50
SPARTEX VBTFPZ5X20PFA2-50-ROUND HEAD WOOD SCREWS A2-50 5X20 PZ2
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 2.5X20 0096425 20
SPARTEX VBTRF6X40PFA4-50-SLOTT ROUND HEAD WD SCREW A4-50 6X40