Quadra-Speed countersunk head screws with Cut point
Threading diameter | 5 mm |
---|---|
Length | 50 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 5 mm |
---|---|
Length | 50 mm |
Material/finishing | Stainless steel A4 |
Class | 50 |
Standard | Art. 9042 |
Thread surface | Partial |
Shape of head | Milled |
Type of imprint | Torx |
Imprint size | TX25 |
Type of threading | Wood |
Type | CUT point |
Usually arrives within 14 working days