Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Lighting - Accessory
GISS 879786 MAGNET FOR G-LUX FIRST LAMP
GISS 879786 MAGNET FOR G-LUX FIRST LAMP
Lighting - Accessory Spartex
References
spartex:
879786
rubix:
216A8281
ean:
3660338332883
Technical specifications
Type
Magnet for base (for G-LUX FIRST only)
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 879786 MAGNET FOR G-LUX FIRST LAMP
Technical specifications
Attributes
Type
Magnet for base (for G-LUX FIRST only)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.31
excl. VAT
/
Each
£
30.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLITE XCFRRPC FIXED GU10 FIRE RATED RING (POLISHED CHR (DIA)85 MM X
TIMEGUARD SLFM360N PIR LIGHT CONTROLLER FLUSH
TAMLITE XCFRRSN FIXED GU10 FIRE RATED RING (SATIN NICKEL (DIA)85 MM X
SPARTEX 870199 MAGNETIC SUPPORT FOR SPOTLIGHTS 867990 & 867992
MCG LEDFLTRIPOD LED FLOOD LIGHT TRIPOD 3X10W OR 2X20W FL (H)1530 MM
ETERNA BLEDPIRBK 7W LED IP44 BULKHEAD WITH PIR (H)265 MM X (W)115 MM X
FUSION LUMINAIRES FSFRDCH GU10 FIRE RATED DOWNLIGHT CHROME (DIA)85.5 M
FUSION LUMINAIRES PANSFB PANEL SURFACE FIXING BOX 600X600X70 (L)600 MM
TAMLITE XCBLP6630CW 600X600MM 5K 30W RECESSED BACKLIT PANEL (L)595 MM
TAMLITE XCFRA5CTW AC 5W FRD - CCT 3/4/6K - QUICK FIT - IP6 (DIA)80 MM
TRIDONIC ATCO 2ACE 2A CE CERTIFIED STRIP CONNECTOR 80DEGC
SCHNEIDER BASE COVER XVBC21
TAMLITE TAM-ET210 210VA TRANSFOMER (L)220 MM X (H)50 MM X (W)52 MM
TIMEGUARD SLW360N PIR SENSOR FOR ACTIVATING LIGHTS
CHALLENGER SECURITY PRODUCTS AA05 6 WAY JOINT BOX