Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Lighting - Accessory
SPARTEX 870199 MAGNETIC SUPPORT FOR SPOTLIGHTS 867990 & 867992
SPARTEX 870199 MAGNETIC SUPPORT FOR SPOTLIGHTS 867990 & 867992
Magnetic support for projectors
References
spartex:
870199
rubix:
216A8282
ean:
3660338238536
Technical specifications
Type
magnetic support for projectors
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 870199 MAGNETIC SUPPORT FOR SPOTLIGHTS 867990 & 867992
Suitable for 10W floodlights item no. 867990 and 20W floodlights item no. 867992
Technical specifications
Attributes
Type
magnetic support for projectors
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.45
excl. VAT
/
Each
£
12.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
E-MATIC PMWS23W OCCUPANCY SENSOR WALL PIR 2&3 WI (H)80 MM X (W
VARILIGHT LIGHT DIMMERS YT150 150VA TRANSFORMER (L)167 MM X (H)52.5 MM
E-MATIC PMWS2W WALL SENSOR SURFACE 2 WIRE (H)85 MM X (W)85
FUSION LUMINAIRES FSFRDTWH GU10 TILT FIRE RATED DOWNLIGHT WHITE (DIA)9
ELKAY LEV3WPIR LEVANTE ELECTRONIC PIR TIME DELAY SWITCH (H)85 MM X (W)
TAMLITE XCBZSN XCITE TWIST LOCK BEZEL 222 S/NICKEL (DIA)80 MM
TAMLITE XCFRTW TILT GU10 FIRE RATED RING (WHITE) (DIA)87 MM X (D)94 MM
ETERNA EX360PIRWH IP44 STAND ALONE EXTERNAL PIR 360 (H)75 MM X (W)80 M
TAMLITE TAM-ET105 105VA TRANSFOMER (L)110 MM X (H)30 MM X (W)38 MM
TIME GUARD PDRS1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (DIA)86 MM
TAMLITE XCBZPB XCITE TWIST LOCK BEZEL 222 P/BRASS (DIA)80 MM
ETERNA PIR180WH IP44 STAND ALONE EXTERNAL PIR 180 WHITE (H)150 MM X (W
TAMLITE XCFRTSN TILT GU10 FIRE RATED RING (SATIN NICKEL) (DIA)87 MM X
E-MATIC PMCSF6 FLUSH CEILING SENSOR 1000W C/W (DIA)85 MM X (D)
VARILIGHT LIGHT DIMMERS YT50 50VA TRANSFORMER (L)95 MM X (H)41.5 MM X