Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
DURACELL PLUS ALKALINE BATTERY D PACK OF 2
DURACELL PLUS ALKALINE BATTERY D PACK OF 2
Battery Duracell
References
duracell:
MN1300 +/PWR PK2
rubix:
1496504
Technical specifications
Voltage
1,5
V
See all Specifications
Product details
Technical specifications
Product details : DURACELL PLUS ALKALINE BATTERY D PACK OF 2
Technical specifications
Attributes
Voltage
1,5
V
Pack quantity
Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ENERGIZER L91 AA LITHIUM BATTERY
DURACELL PC1500 PROCELL AA BATTERIES PACK 2
ENERGIZER CR2032 PK1 2032 3.0V COIN CELL LITHIUM BATTERY
PROCELL PC2400 B10 CONSTANT ALKALINE AAA BOX OF 10 10CM X 4.5CM X 1CM
SPARTEX 884421 ALKALINE BATTERIES C-LR14 PACK X2
VARTA AA BATTERIES 4006 PK10
ENERGIZER 623866 1472199 IND ALKALINE BATT 9V PK12
PREMA-2000000 BATTERY SET FOR PERMA STAR LC250
DURACELL PLUS ALKALINE BATTERY 9V
Saft Lithium Thionyl Chloride AA Battery 3.6V
ENERGIZER L92 BULK AAA LITHIUM BATTERY (TRAY 1175)
DURACELL ALKALINE BATTERY ULTRAM3 MX2400 AAA CD4 PACK OF 4
LR20 ALKALINE BATTERY PK 12
DURACELL RECHARGEABLE BATTERIES C HR20 PACK OF 2
ENERGIZER POWERPLUS D PK2 RECHARGEABLE BATTERY D PACK OF 2