DURACELL PC1500 PROCELL AA BATTERIES PACK 2


Procell Constant AA Battery

References
procell:PC1500
rubix:215A5288
brand logo
brand logo
Technical specifications

Product details : DURACELL PC1500 PROCELL AA BATTERIES PACK 2


Procell Alkaline Constant AA industrial batteries are ideal for powering low drain professional devices which require constant current over a long period of time such as smoke/carbon monoxide detectors, security keypads, remote controls, wireless mice, keyboards, motion sensors and flushometers.

Technical specifications


Attributes
Voltage1,5 V
Diameter14.5 mm
Length50.5 mm
Pack quantityOther
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
  • Usually arrives within 14 working days