Solid-state relay Carlo Gavazzi
Operational tension | 5 - 32 (DC) V |
---|---|
Max. switching voltage | 600 V |
Operational tension | 5 - 32 (DC) V |
---|---|
Max. switching voltage | 600 V |
Min. temperature | -40 °C |
Max. temperature | 60 °C |
Number of poles | 3 |
Usually arrives within 14 working days