Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW
SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW
Safety switch Schneider Electric
References
schneider electric:
VCF3
rubix:
207A3752
ean:
3389110165999
Technical specifications
Max. switching voltage
690
V
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW
Technical specifications
Attributes
Max. switching voltage
690
V
Length
60
mm
Height
65
mm
Min. temperature
-20
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.30
excl. VAT
/
Each
£
102.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEWISS SWITCH ISOLATOR GW66009
LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
ESP - ELITE SECURITY PRODUCTS MAGISORP KEY OPERATED FIRE ISOLATOR SWIT
SIEMENS ACTUATOR 3SX3218
MOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IE
SALZER 4P20ASM 4 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
SIEMENS PUSH BUTTON RED 3SU18010NA002AA2
GEBA SWITCHING DEVICES ROLLER16A 16A DIRECT WIRE ROLLER DOOR KEY SWITC
SALZER 3P32ASM 3 POLE 32A SURFACE MTG ISOLATOR (H)125 MM X (W)100 MM X
SCHNEIDER XPEB111 PLASTIC FOOT SWITCH
OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20
SALZER 3P20ASM 3 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
SCHMERSAL MZM100-B1.1 ELECTRO-MAGNETIC LOCKING SAFETY INTERLOCK
GEWISS GW70435P ISOLATOR HP INSUL BOX 32A 3P EMERGENCY (H)150 MM X (W)
LGA SELECTRIC SSRI-32A 32A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M