Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Lighting - Accessory
PORTWEST HV05YER ILLUMINATED FLASHING ARMBAND
PORTWEST HV05YER ILLUMINATED FLASHING ARMBAND
Lighting - Accessory Portwest
References
portwest:
HV05YER
rubix:
246A3754
ean:
5036108227686
Technical specifications
Type
Flashing Armband
Technical sheet / Technical file
Product details
Technical specifications
Product details : PORTWEST HV05YER ILLUMINATED FLASHING ARMBAND
Technical specifications
Attributes
Type
Flashing Armband
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.81
excl. VAT
/
Each
£
3.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 898381 MAGNET FOR 1 500/3 000LM
TAMLITE XCBZWH XCITE TWIST LOCK BEZEL 222 WHITE (DIA)80 MM
E-MATIC PMWS23W OCCUPANCY SENSOR WALL PIR 2&3 WI (H)80 MM X (W
ROEBUCK 898387 ADAPTER
E-MATIC PMUSW OCCUPANCY SENSOR ULTRASONIC WAL
TAMLITE XCBZSN XCITE TWIST LOCK BEZEL 222 S/NICKEL (DIA)80 MM
TAMLITE FST-CHS TWIN WIRE COMBINED HEAT & SMOKE (D)61.5 MM
TAMLITE XCFRTSN TILT GU10 FIRE RATED RING (SATIN NICKEL) (DIA)87 MM X
TAMLITE TMS/CO/3CORE/L CUTOUT LOOP IN OUT 25A FOR 3 CORE LESS F (H)160
TAMLITE RET15LEDM3GTR RETRO FIT 15W LED MAINT GEARTRAY 3HR HF (L)194 M
ETERNA BLEDPIRBK 7W LED IP44 BULKHEAD WITH PIR (H)265 MM X (W)115 MM X
TAMLITE XCBZBLK XCITE TWIST LOCK BEZEL 222 BLACK (DIA)80 MM
TAMLITE XCFRRSN FIXED GU10 FIRE RATED RING (SATIN NICKEL (DIA)85 MM X
FUSION LUMINAIRES FE3CD 3 HOUR EMERGENCY PACK FOR CIRCULA (L)21
ELKAY LEVPTLS LEVANTE PNEUMATIC TIME SWITCH 2 WIRE (H)85 MM X (W)85 MM