Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS 6KA TP MCB C TYP 5SY6304-7
SIEMENS 6KA TP MCB C TYP 5SY6304-7
Fuse Siemens
References
siemens:
5SY63047
rubix:
161A5360
ean:
4001869246949
Technical specifications
Voltage
400
V
Amperage
4
A
Product details
Technical specifications
Product details : SIEMENS 6KA TP MCB C TYP 5SY6304-7
Technical specifications
Attributes
Voltage
400
V
Amperage
4
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.88
excl. VAT
/
Each
£
93.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PROTEUS 31016/4 16 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
SIEMENS 3RT29161JJ00 VARISTOR WITH LED 24 48 V AC 12 24 V DC
LAWSON SSA340-TIA32M63 LOW VOLTAGE FUSE-LINKS
SIEMENS DIAZED FUSE LINK 5SB261
SCHNEIDER OVERLOAD RELAY 48-65 LRD3359
MCG 40A2P30BSMM 40A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
PROTEUS ABX2S1/CD 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
MOELLER PKZM0-2.5 MANUAL MOTOR STARTER 1.-2.5A
PROTEUS 100/2/30TA 100A 2 POLE 30MA 2 MODULE RCD - TYPE (H)85 MM X (W)
PROTEUS 40/2/30TA 40A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
SIEMENS 3NA3830 LV HRC FUSE ELEMENT, NH000 IN 100 GG UN AC 500 V
LAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MM
PROTEUS 1040/4 40 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5
NIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
PROTEUS 1010/4 10 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5