Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS 3RT29161JJ00 VARISTOR WITH LED 24 48 V AC 12 24 V DC
SIEMENS 3RT29161JJ00 VARISTOR WITH LED 24 48 V AC 12 24 V DC
Fuse Siemens
References
siemens:
3RT2916-1JJ00
rubix:
213A9562
ean:
4011209740082
Product details
Technical specifications
Product details : SIEMENS 3RT29161JJ00 VARISTOR WITH LED 24 48 V AC 12 24 V DC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.07
excl. VAT
/
Each
£
12.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 1 POLE MCB 6A 10KA 5SY4106-7
LAWSON 20A FUSE LC20
PROTEUS 31010/2 10 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
MCG SMI63-4 ENCLOSED 63AMP 4POLE ISOLATOR
SCHNEIDER CIRCUIT BREAKER GV2ME14
MOELLER PKZM0-2.5 MANUAL MOTOR STARTER 1.-2.5A
SCHNEIDER ELECTRIC EZ9L33620 SURGE ARREST T2 1P-N 20KA (H)90 MM X (W)3
SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
PROTEUS BX6S125 6 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)442 MM X (
PROTEUS ABX6S1 6 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
PROTEUS 45MBRSPKA 45A 2P 1MOD 30MA RCBO - TYPE A - COMPACT (H)84 MM X
PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
PROTEUS 606B 6A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D)
PROTEUS SF63 63A SP&N SWITCH C/W 63A HRC FUSE (H)225 MM X (W)114 MM X